Buy more than* S$200* and get FREE SHIPPING

  • Vinyl chloride pipe cutter
  • Vinyl chloride pipe cutter
  • Vinyl chloride pipe cutter
  • Vinyl chloride pipe cutter
  • Vinyl chloride pipe cutter

Vinyl chloride pipe cutter PIP-19

Item.#
06176974
Mfr.#
PIP-19
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For chamfering the pipe. Cutting of green wood and bamboo material etc, For chamfering the pipe. Cutting of green wood and bamboo material etc
Cutting Capacity
Salt pipe 42 mm diameter General pipe VP30 Water service pipe VW30 Electric cable pipe VE36 Unseasoned wood 20 mm dia.
Overall Length (mm)
215
TRUSCO Part Number
111-1442
Compatible Blades and Cutters
P18Z
Weight (g)
367
Type
Cutter