Buy more than* S$200* and get FREE SHIPPING

  • Triple Arm Sprinkler
  • Triple Arm Sprinkler
  • Triple Arm Sprinkler
  • Triple Arm Sprinkler

Triple Arm Sprinkler G199

2.50 (2)
Item.#
06177026
Mfr.#
G199
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 - 15X20
Material
ZINC ALLOY, ABS PLASTIC
Specification
With one-touch connector
Sprinkling Range (m)
2 - 11
TRUSCO Part Number
356-4070
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Daily use
3
From Japan
On 2017-03-18 12:19:02
I think that Takagi loveers are good at matching couplers, but others seems to be better for those newly released by the professional faucet manufacturer, Kaku Dai.
This review is about item#6177026.
Due to the extremely hot weather such as lawn
2
From Japan
On 2013-07-11 13:01:16
I use it on a wide grass. At first I used a Three Arm Sprinkler, but because the range is narrow (5 M) I found this product if I looked for a wide, but I'd like you to have a 30 M to 50 M dissatisfaction that only 15 M is not enough. I am increasing the number now, but the water pressure has fallen and the effect is getting worse.
This review is about item#06177026.