Buy more than* S$200* and get FREE SHIPPING

  • Pitter Nozzle G
  • Pitter Nozzle G
  • Pitter Nozzle G
  • Pitter Nozzle G
  • Pitter Nozzle G
  • Pitter Nozzle G

Pitter Nozzle G G057

4.25 (4)
Item.#
06177035
Mfr.#
G057
Package Qty.
1PC
Ship pack of
1
12.18 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Description 2
Force of the water can be adjusted freely by the lever operation.Straight and Kiri (2 types)
Compatible
Please use a pressure hose of outside diameter up to 21mm in 12mm to 16mm inner diameter hose.
TRUSCO Part Number
337-6745
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Watering of the plants
2
From Japan
On 2016-06-09 08:02:21
It is difficult to say that the mist changes with grip adjustment.
This review is about item#06177035.
Concrete mixer car wash
5
From Japan
On 2015-09-18 17:06:43
This product is easiest to use. The price is also cheap.
This review is about item#06177035.
Used for watering, vehicle washing, etc.
5
From Japan
On 2014-04-22 13:21:14
This type used many seeds, but this old type is personally the most useful. I searched with many home centers and trading companies, but it was hard to find. It happens to be in your company and you purchased several pieces immediately. This is the easiest to use because the water pressure is high in the area.
This review is about item#06177035.
Cleaning after using raw concrete with water pump
5
From Japan
On 2014-04-16 16:16:22
Although it is easy to use and light, it is used for a long time in cleaning of raw concong but it is exchanged for half a year. There are also types of metal, but this one fly well well for use.
This review is about item#06177035.