Buy more than* S$200* and get FREE SHIPPING

  • Snap Taps

Snap Taps G028

4.33 (6)
Item.#
06177062
Mfr.#
G028
Package Qty.
1PC
Ship pack of
1
13.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
97x188x42
Compatible
Please use a pressure hose of outside diameter up to 21mm in 12mm to 16mm inner diameter hose.
TRUSCO Part Number
322-9360
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
car wash
4
From Japan
On 2016-12-27 19:08:51
But to have passed three years from using, you can use without problems
This review is about item#6177062.
Watering
5
From Japan
On 2016-06-14 17:22:25
It is a place that will inevitably degrade. It was saved. Also depending on the manufacturer, because it was able to substitute for high-pressure washing machine, it was one stone two birds! Please do not think that it can be used with all the high pressure washing machine because the hose is main because ⇒ faucet ⇒ only.
This review is about item#06177062.
For water spray hose
5
From Japan
On 2015-02-22 18:24:55
I have been using the same manufacturer's hose for over 10 years. Recently a considerable water leakage occurred from the connector due to aged deterioration in the rubber packing in the connector, so I tried to purchase rubber packing as a repair part, but there was a male O ring though Although it was expensive and surprised · ·) ♀ The packing on the connector side seemed to be unlikely, so I changed the whole connector. Even in the outdoor standing use method, I was satisfied because it had durability for over 10 years. Since the O ring on the side is like a simple rubber band, I think that it will be cheaper to look for a similar packing at the home center
This review is about item#06177062.
Exchange of garden water sprinkle started as water leaked out
3
From Japan
On 2013-08-31 11:19:11
It is easy to install and is ideal for hose movement.
This review is about item#06177062.
cleaning
5
From Japan
On 2012-09-03 17:40:56
Everyone can stop it with a single screwdriver It is easy to think that it is good without water leakage
This review is about item#06177062.
During cleaning
4
From Japan
On 2012-02-22 14:50:05
I think that it is good to have less rattling because there are three screws, but I'm happy if I could remove it to the faucet a little more easily if possible.
This review is about item#06177062.