Buy more than* S$200* and get FREE SHIPPING

  • Faucet Nipple Set with Band
  • Faucet Nipple Set with Band
  • Faucet Nipple Set with Band

Faucet Nipple Set with Band G061

5.00 (2)
Item.#
06177087
Mfr.#
G061
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
97x188x40
Compatible
Please use the pressure hose to the outer diameter of 21mm in 16mm - Hose 12mm.
TRUSCO Part Number
381-3908
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of hose.
5
From Japan
On 2015-06-16 16:00:24
I have used it before and I am satisfied with the quality of the product satisfactorily. I bought it as a spare at 10% off.
This review is about item#06177087.
Connection of watering horse to solar panel
5
From Japan
On 2013-08-03 23:29:20
If you do not tighten the screw firmly, you can remove it. No tools are necessary, but it is necessary to tighten the screw and the hand hurts
This review is about item#06177087.