Buy more than* S$200* and get FREE SHIPPING

  • A Faucet Nipple Set With A Screw
  • A Faucet Nipple Set With A Screw
  • A Faucet Nipple Set With A Screw

A Faucet Nipple Set With A Screw G154

4.60 (5)
Item.#
06177096
Mfr.#
G154
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions
For parallel screws 1 / 2
TRUSCO Part Number
381-3991
Size
85x189x40
Compatible
Please use a pressure hose of outside diameter up to 21mm in 12mm to 16mm inner diameter hose.
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Hose attachment
5
From Japan
On 2018-06-12 11:26:06
I am satisfied because it was installed easily. I would like to purchase again.
This review is about item#6177096.
Connection of molten snow pipe
4
From Japan
On 2017-12-19 16:04:12
Installation with the sprinkler was screwy and did not need a tool, it was fun.
This review is about item#6177096.
To the sprinkler adapter
4
From Japan
On 2017-09-19 09:28:29
Although the nipple could be used without problems, the threaded faucet has been abandoned because its size does not match that of our one.
This review is about item#6177096.
At the time of breakage (damaged in one place this time)
5
From Japan
On 2017-06-30 14:37:04
It can be set easily as described in the instructions. I felt it more durable than before.
This review is about item#6177096.
It is used for pressure check of the water supply device.
5
From Japan
On 2016-06-20 14:36:50
A pressure measuring device that can be connected to a faucet nipple was made by combining parts procured with a monotaro and tested. The result was good and work efficiency was improved.
This review is about item#06177096.