Buy more than* S$200* and get FREE SHIPPING

  • Super big

Super big C23051

5.00 (2)
Item.#
06177254
Mfr.#
C23051
Package Qty.
1Sheet
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Cutting job of Steel foundation material for construction (Light ceiling material: angular stud and runner) laminate steel plate Small diameter pipe
Hardness
P
Abrasive Material
A
Description 2
That uses the best materials that you can cut any material for and delivers the sharpness and a certain safety by double-sided cross-bracing and rough side.
Outer Diameter (phi mm)
405
Bond
BAF
Hole Diameter (phi mm)
25.4
Grain Size
30
Maximum Operating Speed (m/min)
72
Thickness (mm)
3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2014-06-17 00:23:25
It is a manufacturer product and it is an impeccable product, there are no improvement points.
This review is about item#06177254.
Cut the angle
5
From Japan
On 2009-03-27 20:44:16
Lifetime was long
This review is about item#06177245.