Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jumbo stainless all purpose shears, straight blade
  • Jumbo stainless all purpose shears, straight blade
  • Jumbo stainless all purpose shears, straight blade
  • Jumbo stainless all purpose shears, straight blade

Jumbo stainless all purpose shears, straight blade Straight blade

3.00 (2)
Item.#
06177342
Mfr.#
Straight blade
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Iron Plate
0.8, 0.8
Overall Length (mm)
245, 245
Width (mm)
80, 80
Specification
With safety guard, With safety guard, With a safety guard
Stainless Plate Cutting Capacity (mm)
0.5, 0.5
Thickness (mm)
23, 23
Description 2
Polycarbonate corrugated sheet, tin plate,for cutting hard materials such as cardboard!
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Architecture
5
From Japan
On 2012-12-07 18:25:42
I could cut it than I thought.
This review is about item#06177342.
For steel tape cutting
1
From Japan
On 2012-08-08 18:41:30
I got pocky with about 20 times. I heard that the steel tape is not good. Monotaro's telephone correspondence was also cold, I will not buy it anymore.
This review is about item#06177342.