Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jumbo stainless all purpose shears, wave blade
  • Jumbo stainless all purpose shears, wave blade
  • Jumbo stainless all purpose shears, wave blade
  • Jumbo stainless all purpose shears, wave blade

Jumbo stainless all purpose shears, wave blade Waves edge

3.50 (2)
Item.#
06177351
Mfr.#
Waves edge
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capability (mm)
1.0: Tin-wave plate 1.0: PVC wave plate, 1.0: Tin sheets 1.0: PVC corrugated sheeting
Thickness (mm)
23, 23
Specification
With safety guard, With safety guard, With a safety guard
Overall Length (mm)
250, 250
Width (mm)
80, 80
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of polycarbonate sheet
3
From Japan
On 2017-04-19 10:53:17
Although the shape of the blade is consistent with the corrugated sheet, it seems necessary to get used to it and to knack to do it well. I could not cut the cut smoothly.
This review is about item#6177351.
Cut the polycarbonate sheet
4
From Japan
On 2014-03-05 09:54:18
I used it to cut the polycave corrugated board. It is enough sharpness to cut the part of the wave, but it was not suited for straight cutting indeed.
This review is about item#06177351.