Buy more than* S$200* and get FREE SHIPPING

  • Both Sides Eyelet

Both Sides Eyelet 64-19B

4.50 (2)
Item.#
06177683
Mfr.#
64-19B
Package Qty.
1Pack(20Set)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
12
Material
Brass
Dimension (mm)
12
Thickness (mm)
4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For sheet drilling
4
From Japan
On 2015-12-18 16:38:23
Used to drill a sheet She uses it conveniently with Hatome Punch.
This review is about item#06177692.
Seat eyelet
5
From Japan
On 2015-06-19 17:18:36
I used it for the seat eyelet. It was easy to strike and it was good.
This review is about item#06177683.