Buy more than* S$200* and get FREE SHIPPING

  • C Type High Anchor, Stainless
  • C Type High Anchor, Stainless
  • C Type High Anchor, Stainless

C Type High Anchor, Stainless SC8-50

4.20 (5)
Item.#
06177717
Mfr.#
SC8-50
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete
Screw Diameter (mm)
M8
Screw Length (mm)
20
Material
Stainless steel made
Caution
Total length does not include the length of the pin.
Implantment Depth (mm)
30
Drill Diameter (phi mm)
8.5
Overall Length (mm)
50
Drawing Strength (N)
(Maximum) 2720
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Concrete outer wall
5
From Japan
On 2014-11-06 22:55:01
Since it is possible to drill concrete from the hole of the mounting bracket, it is convenient to reinforce later.
This review is about item#36783573.
Fixation of equipment
3
From Japan
On 2014-09-15 10:16:18
It can be used without problems
This review is about item#06177726.
Fastening of the pot
5
From Japan
On 2014-03-27 13:21:11
Since it is rare to purchase with a single book, I thought it would be nice if I could raise the price a little if the quantity increased.
This review is about item#05833764.
Mounting on outdoor wall
3
From Japan
On 2013-02-02 16:30:28
The product is fine, but I think it is stainless but expensive.
This review is about item#36783582.
It is used for fixing "bicycle theft prevention & wind collapse prevention stand" to the concrete face.
5
From Japan
On 2013-01-22 10:09:04
1. The purpose of use is clear enough. 2. I wonder if we can cut costs a little more .... 3. You should devise the design of the instruction manual (box display). (The letter is small. Kudoi. It is hard to understand.) Or more
This review is about item#06177717.