Buy more than* S$200* and get FREE SHIPPING

  • C Type High Anchor, Stainless
  • C Type High Anchor, Stainless
  • C Type High Anchor, Stainless

C Type High Anchor, Stainless SC12-90

4.20 (5)
Item.#
06177771
Mfr.#
SC12-90
Package Qty.
1PC
Ship pack of
1
9.73 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Purpose
For concrete
Material
Stainless steel
Implantment Depth (mm)
45
Drill Diameter (phi mm)
12.7
Caution
length of the pin is not included in the total length
Overall Length (mm)
90
Drawing Strength (N)
(Max)6130
Screw Diameter (mm)
M12
Screw Length (mm)
30
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Concrete outer wall
5
From Japan
On 2014-11-06 22:55:01
Since the drilling work in concrete from the top of the hole in the bracket for mounting can be, it is useful when you reinforcement from later.
This review is about item#36783573.
Fixed equipment
3
From Japan
On 2014-09-15 10:16:18
It can be used without any particular problem
This review is about item#06177726.
Fixing of the kettle
5
From Japan
On 2014-03-27 13:21:11
Since it is less likely to buy a single, I thought it good to get a little lower the price The more quantity.
This review is about item#05833764.
Mounted on the outdoor wall
3
From Japan
On 2013-02-02 16:30:28
Product is of no problem, but you, but I think that expensive stainless steel.
This review is about item#36783582.
Used for the fixation to the Conch rate surface of the "bicycle theft prevention & wind fall prevention stand".
5
From Japan
On 2013-01-22 10:09:04
1. Intended use is sufficiently clear. 2. A little more, I do not be able to cost down .... 3. You should devise a design of the use description (box display). (Character is small. Tedious. Difficult to understand.) that's all
This review is about item#06177717.