Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Type, For Regular Size

EX Type, For Regular Size -

4.00 (1)
Item.#
06177787
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
246x138x330
Weight (g)
980
Material
ABS RESIN AND ACRYLIC RESIN made
Storage Number of Sheets
600
Size
for Regular size
Accessories
Washer head tapping* T corresponding par Eco Max
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning in the water field (water wipe / dirt removal)
4
From Japan
On 2017-04-17 14:54:32
It is harder to break than a tissue and it absorbs water well, so it is useful for cleaning in the water field. I used a JK wiper, but I switched it because it is cheaper. It is also good that unnecessary place of the box is needed. However, if there are a lot of water, I think that it is better to wipe with a towel, where the dirt is conspicuous, etc.
This review is about item#6177787.