Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paper Towel Dispenser

Paper Towel Dispenser -

4.33 (3)
Item.#
06177796
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
260x108x330
Weight (g)
790
Material
MADE OF ABS RESIN, AS RESIN
Storage Number of Sheets
600
Size
for economy size
Accessories
Washer head tapping * T corresponding par Asunaro
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Toilet's handwash
3
From Japan
On 2018-02-11 09:00:00
I noticed that the paper to be used can only use Economy and genuine three fold type standards.
This review is about item#6177796.
Hand disinfection at food factory
5
From Japan
On 2017-04-15 14:57:48
I use it attached to the wall, but it's slim and large capacity so it's easy to use.
This review is about item#6177796.
Installed in hand wash of renewed toilet
5
From Japan
On 2011-11-21 11:53:24
It is slim and luxurious as well, so paper is easy to take out. It is convenient when refilling as you can see the inside.