Buy more than* S$200* and get FREE SHIPPING

  • For Joint Finishing Expert
  • For Joint Finishing Expert
  • For Joint Finishing Expert

For Joint Finishing Expert W-30

5.00 (1)
Item.#
06177884
Mfr.#
W-30
Package Qty.
1PC
Ship pack of
1
5.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
(Body) About 15, (tip) about5
Material
Special foamed polyethylene
Overall Length (mm)
About 160
Size (mm)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
External wall caulking operation
5
From Japan
On 2015-03-31 20:40:06
It was nice and easy to use. The finish was also beautiful.
This review is about item#06177884.