Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • little cut

little cut C81012

3.00 (2)
Item.#
06178794
Mfr.#
C81012
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Cutting such as sprue, lightweight General steel (pipes, angles, channels, rods, etc.)
Bond
BAF
Abrasive Material
A
Grain Size
36
Hole Diameter (phi mm)
15
Maximum Operating Speed (m/min)
72
Hardness
P
Thickness (mm)
2
Outer Diameter (phi mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Reinforcing bar cutting
1
From Japan
On 2017-10-13 16:02:44
Since I got 10 boxes when I purchased it last time 200 bags when entering this bag at the time of 1 piece entry bag · · · If you asked for replacement the following countermeasures All delivered and delivered this time We had inquiries Because it sells in [1 piece] unit, It may be delivered in roses. It can not be exchanged because it is not case selling. There is no next!
This review is about item#6178794.
Cutting of pipe steel plate
5
From Japan
On 2007-12-12 14:27:06
I feel like wearing quickly If I do it from a price I can not do it
This review is about item#06178803.