Buy more than* S$200* and get FREE SHIPPING

  • little cut

little cut C81032

5.00 (1)
Item.#
06178803
Mfr.#
C81032
Package Qty.
1Sheet
Ship pack of
1
3.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting such as sprue, lightweight General steel (pipes, angles, channels, rods, etc.)
Bond
BAF
Abrasive Material
A
Grain Size
36
Outer Diameter (phi mm)
125
Maximum Operating Speed (m/min)
72
Hardness
P
Thickness (mm)
2
Hole Diameter (phi mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of pipe iron plate
5
From Japan
On 2007-12-12 14:27:06
Do not be helped when you from the price that I feel worn out, such as the early to
This review is about item#06178803.