Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • little cut

little cut C81052

3.00 (2)
Item.#
06178821
Mfr.#
C81052
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting such as sprue, lightweight General steel (pipes, angles, channels, rods, etc.)
Bond
BAF
Abrasive Material
A
Grain Size
36
Hole Diameter (phi mm)
22
Maximum Operating Speed (m/min)
72
Hardness
P
Thickness (mm)
2
Outer Diameter (phi mm)
180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Reinforcing bar cutting
1
From Japan
On 2017-10-13 16:02:44
Since I got 10 boxes when I purchased it last time 200 bags when entering this bag at the time of 1 piece entry bag · · · If you asked for replacement the following countermeasures All delivered and delivered this time We had inquiries Because it sells in [1 piece] unit, It may be delivered in roses. It can not be exchanged because it is not case selling. There is no next!
This review is about item#6178794.
Cutting of pipe steel plate
5
From Japan
On 2007-12-12 14:27:06
I feel like wearing quickly If I do it from a price I can not do it
This review is about item#06178803.