Buy more than* S$200* and get FREE SHIPPING

  • little cut

little cut C81062

5.00 (1)
Item.#
06178837
Mfr.#
C81062
Package Qty.
1Sheet
Ship pack of
1
6.28 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Purpose
Cutting such as sprue, lightweight General steel (pipes, angles, channels, rods, etc.)
Bond
BAF
Abrasive Material
A
Grain Size
36
Hole Diameter (phi mm)
22
Maximum Operating Speed (m/min)
72
Hardness
P
Thickness (mm)
2
Outer Diameter (phi mm)
205
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of pipe steel plate
5
From Japan
On 2007-12-12 14:27:06
I feel like wearing quickly If I do it from a price I can not do it
This review is about item#06178803.