Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever
  • Clamp Lever
  • Clamp Lever

Clamp Lever LDM-5x12SG

4.80 (15)
Item.#
06178934
Mfr.#
LDM-5x12SG
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spring)
SWPB
Nominal Diameter
M5
Color
Silver gray
Number of Gears
18
Maximum Load (N)
60
Dimensions D (mm)
13
Dimension d (mm)
10
Dimension H (mm)
35
Material (Lever Part)
Zinc die casting (electrostatic coating)
Material (Screwed Part)
SUM22L
Dimensions Lm (mm)
12
Dimension r (mm)
45
Dimension h (mm)
24.5
Dimensions s (mm)
4
Screw Type
Male thread
Maximum Fastening Power (kN)
3.9
Dimensions H' (mm)
38.5
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Fixing of work table of drilling machine
5
From Japan
On 2018-03-23 21:14:30
We use this clamp lever (M10 - 40 mm) by replacing the fixing lever of the work table of the drill machine (Ryobi TB 2131). Thanks to the position (phase) adjustment mechanism of the lever, the movement of the table became very comfortable. It is highly recommended.
This review is about item#49102207.
Lever for machine work clamp
5
From Japan
On 2017-08-23 16:55:56
I can use it without problems. I am satisfied with both price and quality.
This review is about item#6179162.
Used for clamping of sheet metal machines
5
From Japan
On 2017-07-10 19:34:10
It is quite expensive to buy genuine parts from the manufacturer, but I am happy to buy it at a low price.
This review is about item#6179162.
Woodworking lathe
5
From Japan
On 2017-07-06 11:30:57
You can rest assuredly kitchen work. I did not understand the name of the lever and it was difficult to search. It is difficult to understand the size indication at the site etc.
This review is about item#49104063.
As a machine part
5
From Japan
On 2017-01-21 09:31:36
It is rich in species, and the materials are stable and can be used without problems.
This review is about item#49104194.
Screw tightening
5
From Japan
On 2016-10-15 23:25:32
It is convenient and easy to bring lever to your favorite position
This review is about item#6178986.
Sawing machine
5
From Japan
On 2015-08-03 20:30:42
It can be used without problems. In the photograph, the part of the lever was silver, but the item that arrived was black. That's about it.
This review is about item#49104097.
Core table of desktop lathe, tool post
5
From Japan
On 2015-06-03 22:58:42
It is used for the core tailstock of the table turning lathes and the tool post fixing part. It is not necessary to take out the hexagonal wrench and it can work smoothly. Also, because the lever itself is rough, it is better to slip even with hands with oil.
This review is about item#06179065.
For fixing tool rest shaft of wood working lathe.
5
From Japan
On 2014-04-13 15:00:43
As accessories cost something cheap are used, I feel like I will last long.
This review is about item#06179162.
Used for industrial machinery.
5
From Japan
On 2013-05-07 13:08:07
It is the same as the one used before. I purchased it as a replacement part because it was exhausted.
This review is about item#06179117.