Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever
  • Clamp Lever
  • Clamp Lever

Clamp Lever LDM-5x40SG

4.79 (14)
Item.#
06178986
Mfr.#
LDM-5x40SG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.93 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Material (spring)
SWPB
Dimension r (mm)
45
Dimension h (mm)
24.5
Dimensions s (mm)
4
Screw Type
Male thread
Maximum Fastening Power (kN)
3.9
Dimensions H' (mm)
38.5
Dimensions Lm (mm)
40
Material (Lever Part)
Zinc die casting (electrostatic coating)
Material (Screwed Part)
SUM22L
Number of Gears
18
Maximum Load (N)
60
Dimensions D (mm)
13
Dimension d (mm)
10
Dimension H (mm)
35
Nominal Diameter
M5
Color
Silver gray
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Lever for machine work clamp
5
From Japan
On 2017-08-23 16:55:56
I can use it without problems. I am satisfied with both price and quality.
This review is about item#6179162.
Used for clamping of sheet metal machines
5
From Japan
On 2017-07-10 19:34:10
It is quite expensive to buy genuine parts from the manufacturer, but I am happy to buy it at a low price.
This review is about item#6179162.
Woodworking lathe
5
From Japan
On 2017-07-06 11:30:57
You can rest assuredly kitchen work. I did not understand the name of the lever and it was difficult to search. It is difficult to understand the size indication at the site etc.
This review is about item#49104063.
As a machine part
5
From Japan
On 2017-01-21 09:31:36
It is rich in species, and the materials are stable and can be used without problems.
This review is about item#49104194.
Screw tightening
5
From Japan
On 2016-10-15 23:25:32
It is convenient and easy to bring lever to your favorite position
This review is about item#6178986.
Sawing machine
5
From Japan
On 2015-08-03 20:30:42
It can be used without problems. In the photograph, the part of the lever was silver, but the item that arrived was black. That's about it.
This review is about item#49104097.
Core table of desktop lathe, tool post
5
From Japan
On 2015-06-03 22:58:42
It is used for the core tailstock of the table turning lathes and the tool post fixing part. It is not necessary to take out the hexagonal wrench and it can work smoothly. Also, because the lever itself is rough, it is better to slip even with hands with oil.
This review is about item#06179065.
For fixing tool rest shaft of wood working lathe.
5
From Japan
On 2014-04-13 15:00:43
As accessories cost something cheap are used, I feel like I will last long.
This review is about item#06179162.
Used for industrial machinery.
5
From Japan
On 2013-05-07 13:08:07
It is the same as the one used before. I purchased it as a replacement part because it was exhausted.
This review is about item#06179117.
Used for bolts for bench pressing table of bench lathes and desktop milling machines etc.
4
From Japan
On 2013-04-01 23:14:40
Since various sizes were prepared, I chose Nabeya Bi-tech company's thing. Although desktop machine tools were originally designed to fix the parts by tightening with a wrench, it was very inconvenient. After exchanging for this part, the wrench became unnecessary and it became possible to tighten and fix it easily. However, if you use it in a place where you are being counterbored, you can not tighten it because the bottom of the lever comes into contact. For that reason, I made my own washer of about 3 mm thickness and it made it possible to use it if I bite it. I would like to sell dedicated washers if possible. Or I would like to commercialize things that can be used where they are being seated.
This review is about item#06179056.