The reviews are automatic translation.
Fixing of work table of drilling machine
From Japan
On 2018-03-23 21:14:30
We use this clamp lever (M10 - 40 mm) by replacing the fixing lever of the work table of the drill machine (Ryobi TB 2131).
Thanks to the position (phase) adjustment mechanism of the lever, the movement of the table became very comfortable.
It is highly recommended.
Lever for machine work clamp
From Japan
On 2017-08-23 16:55:56
I can use it without problems. I am satisfied with both price and quality.
Used for clamping of sheet metal machines
From Japan
On 2017-07-10 19:34:10
It is quite expensive to buy genuine parts from the manufacturer, but I am happy to buy it at a low price.
Woodworking lathe
From Japan
On 2017-07-06 11:30:57
You can rest assuredly kitchen work. I did not understand the name of the lever and it was difficult to search.
It is difficult to understand the size indication at the site etc.
As a machine part
From Japan
On 2017-01-21 09:31:36
It is rich in species, and the materials are stable and can be used without problems.
Screw tightening
From Japan
On 2016-10-15 23:25:32
It is convenient and easy to bring lever to your favorite position
Sawing machine
From Japan
On 2015-08-03 20:30:42
It can be used without problems. In the photograph, the part of the lever was silver, but the item that arrived was black. That's about it.
Core table of desktop lathe, tool post
From Japan
On 2015-06-03 22:58:42
It is used for the core tailstock of the table turning lathes and the tool post fixing part. It is not necessary to take out the hexagonal wrench and it can work smoothly. Also, because the lever itself is rough, it is better to slip even with hands with oil.
For fixing tool rest shaft of wood working lathe.
From Japan
On 2014-04-13 15:00:43
As accessories cost something cheap are used, I feel like I will last long.
Used for industrial machinery.
From Japan
On 2013-05-07 13:08:07
It is the same as the one used before. I purchased it as a replacement part because it was exhausted.