Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever
  • Clamp Lever
  • Clamp Lever

Clamp Lever LDM-10x25SG

4.73 (11)
Item.#
06179171
Mfr.#
LDM-10x25SG
Package Qty.
1PC
Ship pack of
1
11.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spring)
SWPB
Dimensions s (mm)
8
Screw Type
Male thread
Maximum Fastening Power (kN)
16
Dimensions H' (mm)
59
Dimensions Lm (mm)
25
Dimension r (mm)
78
Dimension h (mm)
36
Material (Lever Part)
Zinc die casting (electrostatic coating)
Material (Screwed Part)
SUM22L
Dimensions D (mm)
21
Dimension d (mm)
16
Dimension H (mm)
55
Nominal Diameter
M10
Color
Silver gray
Number of Gears
26
Maximum Load (N)
290
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
As machine parts
5
From Japan
On 2017-01-21 09:31:36
It is rich in species formations, can be used without problems it has also stable material.
This review is about item#49104194.
Thread fastening
5
From Japan
On 2016-10-15 23:25:32
Convenient and easy to use are brought a lever in their favorite position
This review is about item#6178986.
Sawing machine
5
From Japan
On 2015-08-03 20:30:42
It can be used without problems. In the photograph, the part of the lever was silver, but the item that arrived was black. That's about it.
This review is about item#49104097.
Core table of desktop lathe, tool post
5
From Japan
On 2015-06-03 22:58:42
It is used for the core tailstock of the table turning lathes and the tool post fixing part. It is not necessary to take out the hexagonal wrench and it can work smoothly. Also, because the lever itself is rough, it is better to slip even with hands with oil.
This review is about item#06179065.
For fixing tool rest shaft of wood working lathe.
5
From Japan
On 2014-04-13 15:00:43
As accessories cost something cheap are used, I feel like I will last long.
This review is about item#06179162.
Used for industrial machinery.
5
From Japan
On 2013-05-07 13:08:07
It is the same as the one used before. I purchased it as a replacement part because it was exhausted.
This review is about item#06179117.
Used for bolts for bench pressing table of bench lathes and desktop milling machines etc.
4
From Japan
On 2013-04-01 23:14:40
Since various sizes were prepared, I chose Nabeya Bi-tech company's thing. Although desktop machine tools were originally designed to fix the parts by tightening with a wrench, it was very inconvenient. After exchanging for this part, the wrench became unnecessary and it became possible to tighten and fix it easily. However, if you use it in a place where you are being counterbored, you can not tighten it because the bottom of the lever comes into contact. For that reason, I made my own washer of about 3 mm thickness and it made it possible to use it if I bite it. I would like to sell dedicated washers if possible. Or I would like to commercialize things that can be used where they are being seated.
This review is about item#06179056.
Tightening machine tool
5
From Japan
On 2013-03-12 21:26:03
I went around Tokyu Hands etc sort of where I was selling such stuff, but it was easy to hit monotalaw.
This review is about item#06179196.
We are replacing existing parts of desktop milling machine with this product.
5
From Japan
On 2009-06-01 17:13:27
I like the size just fine. Silver can also be astringent, but with gold or red metallic etc even colorful and good?
This review is about item#06179022.
Movement and fixation of the centering table of a wood processing lathe
5
From Japan
On 2009-01-15 01:21:26
Very easy to use and have a smooth processing is done, I like. Than good because pulled out lightly and to weaken a little more spring, I think.
This review is about item#06179117.