Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever
  • Clamp Lever
  • Clamp Lever

Clamp Lever LDF-5-SG

5.00 (1)
Item.#
06179241
Mfr.#
LDF-5-SG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material (spring)
SWPB
Dimension h (mm)
24.5
Dimensions s (mm)
4
Screw Type
Internal thread
Color
Silvergray
Nominal Diameter
M5
Number of Gears
18
Dimensions Lf (mm)
8
Material (Lever Part)
Die-cast zinc alloy (electrostatic coating)
Material (Screwed Part)
SUM22L
Maximum Load (N)
60
Dimensions D (mm)
13
Dimension d (mm)
10
Dimension H (mm)
35
Maximum Fastening Power (kN)
3.9
Dimensions H' (mm)
38.5
Dimension r (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY fixed parts
5
From Japan
On 2015-10-06 17:03:42
For the price I am doing well and there is no problem.
This review is about item#06179241.