Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever
  • Clamp Lever
  • Clamp Lever

Clamp Lever LDF-8-SG

5.00 (1)
Item.#
06179266
Mfr.#
LDF-8-SG
Package Qty.
1PC
Ship pack of
1
10.44 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material (spring)
SWPB
Nominal Diameter
M8
Number of Gears
24
Dimensions Lf (mm)
10
Dimension h (mm)
31
Dimensions s (mm)
6.5
Screw Type
Female screw
Color
Silver gray
Material (Lever Part)
Zinc die casting (electrostatic coating)
Material (Screwed Part)
SUM22L
Maximum Fastening Power (kN)
10
Dimensions H' (mm)
49
Dimension r (mm)
63
Maximum Load (N)
180
Dimensions D (mm)
17.5
Dimension d (mm)
13.5
Dimension H (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY fixed parts
5
From Japan
On 2015-10-06 17:03:42
For the price I am doing well and there is no problem.
This review is about item#06179241.