Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever
  • Clamp Lever
  • Clamp Lever

Clamp Lever LDF-10-SG

5.00 (1)
Item.#
06179275
Mfr.#
LDF-10-SG
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spring)
SWPB
Maximum Load (N)
290
Dimensions D (mm)
21
Dimension d (mm)
16
Dimension H (mm)
55
Maximum Fastening Power (kN)
16
Dimensions H' (mm)
59
Dimension r (mm)
78
Material (Lever Part)
Zinc die casting (electrostatic coating)
Material (Screwed Part)
SUM22L
Dimensions s (mm)
8
Screw Type
Female screw
Color
Silver Gray
Nominal Diameter
M10
Number of Gears
26
Dimensions Lf (mm)
14
Dimension h (mm)
36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY fixed parts
5
From Japan
On 2015-10-06 17:03:42
For the price I am doing well and there is no problem.
This review is about item#06179241.