Buy more than* S$200* and get FREE SHIPPING

  • Plastic Ball
  • Plastic Ball
  • Plastic Ball

Plastic Ball PB-25xM6-BK

4.50 (4)
Item.#
06179302
Mfr.#
PB-25xM6-BK
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
25
Dimension H (mm)
23
Color
Black
Material (ball)
Phenol resin
Description 2
As replacement parts for existing mechanical grip.
Screw
Without inserts
Nominal Diameter
M6
Material
Ball part (phenol resin)
Dimensions Lf (mm)
10
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lever grip
5
From Japan
On 2016-11-01 09:08:08
I can buy it from a single piece, the amount is also cheap and it's nice, but I think that you want to increase the size a little more.
This review is about item#6179284.
handle
3
From Japan
On 2016-01-07 17:26:35
Because there is only a screw diameter notation, I bought it as good as tapping, but in fact the screws are cut, unfortunately the location and the pitch of the use were different. There are a number of types and sizes, management may be serious but it is appreciated not only the thickness but also the pitch can be written.
This review is about item#06179381.
On the head of the main spindle stop bar of desk-top milling machine.
5
From Japan
On 2009-06-01 17:19:42
I turned on the power while pointing at the bar so far and let it run cold sweat many times, but after installing this product is trouble zero. Regardless of what, it is good that "red red" which stands out well is good.
This review is about item#06179442.
It is mounted on "Small spindle rotation bar" of small milling machine.
5
From Japan
On 2009-05-17 23:51:45
Until then I was turning on the switch with turning the bar and running cold sweat, but after I changed to this "red ball" I did not make such a failure.
This review is about item#06179442.