Buy more than* S$200* and get FREE SHIPPING

  • Plastic Ball

Plastic Ball PB-30xM8-BK

4.50 (4)
Item.#
06179336
Mfr.#
PB-30xM8-BK
Package Qty.
1PC
Ship pack of
1
1.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lf (mm)
16
Screw
Without inserts
Nominal Diameter
M8
Material
Ball part (phenol resin)
Dimensions D (mm)
30
Dimension H (mm)
28
Color
Black
Description 2
As replacement parts for existing mechanical grip.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lever grip
5
From Japan
On 2016-11-01 09:08:08
Instead of from a single, amount of money is also very good and cheap, but I would like a little more to increase the size.
This review is about item#6179284.
handle
3
From Japan
On 2016-01-07 17:26:35
Because only a screw diameter there is no notation, but was purchased and should I Tatere the tap, in fact, with external thread screw, it was different in location and pitch of use unfortunately. Type, there is a number on the size, is welcome and management get to conventions to pitch not only does, but the thickness might be very.
This review is about item#06179381.
To the spindle stop bar of the head of the bench milling machine.
5
From Japan
On 2009-06-01 17:19:42
In the past to power ON while pointing to the bar many times has shed cold sweat, but trouble zero from mounting this product. If nothing else, it is a highly visible "red" it is good.
This review is about item#06179442.
Small milling machine has been installed in the "spindle rotation stop for the bar."
5
From Japan
On 2009-05-17 23:51:45
Many times until it was also passing a cold sweat to switch ON while pointing the bar, but no longer such failures from in place of this "red ball".
This review is about item#06179442.