Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Ball
  • Plastic Ball
  • Plastic Ball

Plastic Ball PC-20xM6-BK

5.00 (3)
Item.#
06179503
Mfr.#
PC-20xM6-BK
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw
Brass inserts
Dimensions Lf (mm)
10
Dimension H (mm)
18
Color
Black
Description 2
As replacement parts for existing mechanical grip.
Dimensions D (mm)
20
Nominal Diameter
M6
Material
Ball part (phenol resin)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I am using it for the handle of the drilling machine
5
From Japan
On 2018-02-06 14:39:25
I use it for the handle of the drill machine. I was looking for something larger than genuine one size. Since it is a leading manufacturer, it is solid.
This review is about item#6179573.
I am trying making my own stabilizer for the camera.
5
From Japan
On 2013-05-04 09:50:26
As expected, especially because there is an insert nut, it is a firm making.
This review is about item#06179512.
Machine operating lever
5
From Japan
On 2010-04-12 08:32:39
Because it is a solid build, it seems to be OK even in places where power is applied. If there are color variations a little more you will be able to distinguish them properly.
This review is about item#06179695.