Buy more than* S$200* and get FREE SHIPPING

  • Plastic Ball

Plastic Ball PC-25xM8-BK

5.00 (2)
Item.#
06179521
Mfr.#
PC-25xM8-BK
Package Qty.
1PC
Ship pack of
1
2.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw
Brass inserts
Dimensions Lf (mm)
12
Dimension H (mm)
23
Color
Black
Description 2
As replacement parts for existing mechanical grip.
Dimensions D (mm)
25
Nominal Diameter
M8
Material
Ball part (phenol resin)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
We are trying to own the camera's stabilizer.
5
From Japan
On 2013-05-04 09:50:26
In expectation wonder, it is the firm made was especially since there is to insert nut.
This review is about item#06179512.
The operation of the machine lever
5
From Japan
On 2010-04-12 08:32:39
Since the well-built is okay in consuming power location. It survives and can distinguish if there is a little more variations of color.
This review is about item#06179695.