Buy more than* S$200* and get FREE SHIPPING

  • Plastic Ball
  • Plastic Ball
  • Plastic Ball

Plastic Ball PC-30xM10-BK

5.00 (3)
Item.#
06179555
Mfr.#
PC-30xM10-BK
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw
Brass inserts
Dimensions Lf (mm)
15
Dimension H (mm)
28
Color
Black
Description 2
As replacement parts for existing mechanical grip.
Dimensions D (mm)
30
Nominal Diameter
M10
Material
Ball part (phenol resin)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I am using it for the handle of the drilling machine
5
From Japan
On 2018-02-06 14:39:25
I use it for the handle of the drill machine. I was looking for something larger than genuine one size. Since it is a leading manufacturer, it is solid.
This review is about item#6179573.
I am trying making my own stabilizer for the camera.
5
From Japan
On 2013-05-04 09:50:26
As expected, especially because there is an insert nut, it is a firm making.
This review is about item#06179512.
Machine operating lever
5
From Japan
On 2010-04-12 08:32:39
Because it is a solid build, it seems to be OK even in places where power is applied. If there are color variations a little more you will be able to distinguish them properly.
This review is about item#06179695.