NoteBuy more than* S$200* and get FREE SHIPPING

  • Lubricating, Circulating Oil

Lubricating, Circulating Oil A518

by AZ
4.25 (4)
Item.#
06180316
Mfr.#
A518
Package Qty.
1Can(18L)
Ship pack of
1
153.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
The nature of the hazardous materials
Non-water-soluble
Types of Hozardous Materials
Fourth class
Viscosity
ISO VG46
Container Specification
PE use the Next and Previous with opening
Product Name of Hazardous Material
Fourth petroleum
Danger Level
III
Content of Hazardous Material
1.8L
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-06-29 11:22:49
What is less demand, because it does not only put 200ml in the home improvement, it has been very useful.
This review is about item#09443034.
Shearing of machine oil
4
From Japan
On 2016-06-27 08:01:29
It was good because quite did not have 4L of machine oil. Since 20L Toka 1L often.
This review is about item#03333644.
Refueling equipment
5
From Japan
On 2015-02-20 08:12:01
In the lubricating oil of the equipment, is the amount useful when you want to a little supplement.
This review is about item#09443034.
Hydraulic equipment
3
From Japan
On 2015-01-13 17:35:58
not bad
This review is about item#58411561.