Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods ZERODE-44(Z-44)

4.51 (39)
Item.#
06180553
Mfr.#
ZERODE-44(Z-44)
Package Qty.
1Pack(5kg)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Coating
Lime titanium type
JIS Standard
Z3211 E4303 (old Z3211 D4303)
AWS Standards
A5.1 E6013 equivalence
Purpose
For welding general structures buildings, vehicles using mild steel, light steel framework, etc., For welding general structures buildings, vehicles using mild steel, light steel framework, etc.
Rod Diameter (phi mm)
3.2
Stick Length (mm)
350
Type
Mild steel thin / medium for low fume type
Current Range (A)
(Bottom) 100-140, (vertical and overhead) 90-130
Customer Reviews
5 star 27
4 star 6
3 star 5
2 star 1
1 star 0
Review Rating: 4.51
39 Customer Reviews
The reviews are automatic translation.
For welding work
4
From Japan
On 2017-11-29 19:08:22
It is a relatively easy-to-use welding rod. It is convenient for our company that we do not weld only occasionally because we can buy from a box although it is 4 boxes with a dambowle if normal.
This review is about item#6180553.
Car Repair
5
From Japan
On 2017-11-19 15:57:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#6180544.
Welding of CW fasteners
4
From Japan
On 2017-09-21 21:14:37
Arc is good and Hume is few and re-arc is also good.
This review is about item#34944865.
Exterior installation
4
From Japan
On 2017-09-08 16:34:32
Although it was a product that I used to date, it was good that shipping was also fast at low price. From now on, I will buy it here.
This review is about item#06180544.
Welding of angle
5
From Japan
On 2017-06-18 10:52:41
Until now, B type welding rods were used, but with Z - 44, slag peeling is easier to remove than B type.
This review is about item#6180544.
For manufacturing metal products
5
From Japan
On 2017-05-17 23:58:33
I used several welding rods but I think that this type has workability and welding beauty
This review is about item#10020035.
welding
3
From Japan
On 2017-04-27 16:03:41
I bought it because the price is cheap. Shipment can also be checked quickly, so we can make use of it.
This review is about item#34944865.
Welding operation
5
From Japan
On 2017-03-16 12:31:26
Although the price is high, the finish of welding is beautiful. Technology is improved feeling.
This review is about item#10020035.
Welding of iron furniture
5
From Japan
On 2017-02-16 18:50:07
It is difficult to express that the extension is good, but I always use this safe and secure .. I will exhaust with this!
This review is about item#10020035.
Welding operation
4
From Japan
On 2016-11-20 16:31:21
I think that it is quite good. Other sizes will be purchased soon
This review is about item#10020035.