Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes B-17

5.00 (2)
Item.#
06180605
Mfr.#
B-17
Package Qty.
1Pack(5kg)
Ship pack of
1
60.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3211 E4319 (old Z3211 D4301)
Coating
Ilmenite series
Application
Important structures for all-position welding
Type
Mild steel weight structures for all-position welding
Stick Length (mm)
350
Rod Diameter (phi mm)
3.2
Current (A)
Downwards: 80-130, standing, upwards: 60-110
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use in thick plate welding.
5
From Japan
On 2015-09-21 06:55:56
Slag is easy to take, you have to come in handy.
This review is about item#06180605.
welding
5
From Japan
On 2009-11-06 01:26:35
After all Shinko Kobelco may use most