Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrodes

Electrodes B-17

4.50 (4)
Item.#
06180614
Mfr.#
B-17
Package Qty.
1Pack(5kg)
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Ilmenite series
JIS Standard
Z3211 E4319 (old Z3211 D4301)
Current (A)
Downwards: 120-180, standing, upwards: 100-150
Application
Important structures for all-position welding
Rod Diameter (phi mm)
4
Stick Length (mm)
400
Type
Mild steel weight structures for all-position welding
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2017-12-08 09:08:11
Many topics of Kobe Steel. The strength comes out without any problem at all (^ ^
This review is about item#10019956.
Machine part creation, repair etc.
5
From Japan
On 2017-09-16 21:46:09
Since B-17 is designated for use as an important structural component for mild steel, it is used for parts that require particularly high strength. It seems that penetration is deep and certain strength can be obtained.
This review is about item#6180605.
Used for thick plate welding.
5
From Japan
On 2015-09-21 06:55:56
Slag is easy to take, it is useful.
This review is about item#06180605.
welding
5
From Japan
On 2009-11-06 01:26:35
After all Kobelco Kobelco is the best to use