Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods LB-52

4.67 (6)
Item.#
06180711
Mfr.#
LB-52
Package Qty.
1Pack(5kg)
Ship pack of
1
63.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AWS Standards
A5.1 E7016 equivalence
JIS Standard
Z3211 E4916 (old Z3212 D5016)
Current (A)
Downwards: 90-130, standing, upwards: 80-120
Description 2
490N/mm2 Low hydrogen all position welding rod system the most typical are designed for high-tensile steel grade
Rod Diameter (phi mm)
3.2
Stick Length (mm)
350
Type
490N/mm2For high-tensile steel grade
Purpose
Welding shipbuilding, bridge, construction, and pressure container etc using mild steel and 490N/mm2class high tensile strength steel.
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine
5
From Japan
On 2016-05-07 21:21:47
Also I would like to buy.
This review is about item#06180711.
Heavy equipment welding
5
From Japan
On 2016-01-11 14:48:32
Again this welding rod is, usability well, strength is also great.
This review is about item#06180711.
Equipment, repair work tools
5
From Japan
On 2013-03-03 21:43:11
If not only LB-26 deal is in the neighborhood of the shop until now, to hear that this 52 is easy to use, but we ask them to buy several times, I work hard to stick is easy. There is no problem in strength.
This review is about item#06180727.
If you want to deeply welding
5
From Japan
On 2012-09-17 23:17:36
It has been previously used. Really it uses cheap.
This review is about item#06180711.
Use the repair of factory machinery, construction machinery, agricultural machines.
5
From Japan
On 2012-05-23 12:59:09
It is a commodity of manual street of Kobe Steel. There are a number of products are to LB. We want you to opening a little more of LB. Your price now is also available for purchase in the consumption tax in the other, when the 10% discount, tend to be available at the time of hurry. It is a little more cheap with the same easy to purchase of other products.
This review is about item#06180727.
Repair of heavy equipment
3
From Japan
On 2011-10-11 22:25:00
Dirty box is not crushed
This review is about item#06180727.