Buy more than* S$200* and get FREE SHIPPING

  • Electrodes
  • Electrodes
  • Electrodes

Electrodes LB-52

4.67 (6)
Item.#
06180727
Mfr.#
LB-52
Package Qty.
1Pack(5kg)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rod Diameter (phi mm)
4
Stick Length (mm)
400
Current (A)
Downward: 130-180, standing and upward: 110-170
Description 2
490N/mm2 Low hydrogen all position welding rod system the most typical are designed for high-tensile steel grade
JIS Standard
Z3211 E4916 (old Z3212 D5016)
AWS Standards
A5.1 E7016 relevance
Type
490N/mm2For high-tensile steel grade
Purpose
Welding shipbuilding, bridge, construction, and pressure container etc using mild steel and 490N/mm2class high tensile strength steel., Welding shipbuilding, bridge, construction, and pressure container etc using mild steel and 490N/mm2class high tensile strength steel.
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine
5
From Japan
On 2016-05-07 21:21:47
I would like to purchase again.
This review is about item#06180711.
Heavy equipment welding
5
From Japan
On 2016-01-11 14:48:32
Again, this welding rod is user-friendly and strong in strength.
This review is about item#06180711.
Repair work of equipment and tools
5
From Japan
On 2013-03-03 21:43:11
I have only dealt with LB-26 at a neighborhood shop so far, I heard that this 52 is easy to use, I have you purchase it several times, but it is easy to work and difficult to stick. There is no problem in terms of strength either.
This review is about item#06180727.
When you want to weld deeply
5
From Japan
On 2012-09-17 23:17:36
I have used it from before. It is very cheap to use.
This review is about item#06180711.
It is used for repair of factory machines, construction machines, farm working machines.
5
From Japan
On 2012-05-23 12:59:09
It is a product according to the instructions of Kobe Steel. There are many items in LB. I would like to open a little more LB. Currently your company's price can be purchased at consumption tax included in other companies, it tends to be used at the time of 10% discount, when you hurry up. It is a little cheaper and easy to purchase as well as other items.
This review is about item#06180727.
Repair of heavy equipment
3
From Japan
On 2011-10-11 22:25:00
The box is crushed and dirty
This review is about item#06180727.