Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods NC-38

4.33 (9)
Item.#
06180763
Mfr.#
NC-38
Package Qty.
1Pack(2kg)
Ship pack of
1
64.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For welding between SUS304s(18 %Cr-8%Ni stainless steel)
Rod Diameter (phi mm)
2.6
Stick Length (mm)
300
Current Range
Downward, horizontal: 75-95 / vertical direction, upward: 70-90 (Current;A, polarity;AC or DC rod +)
AWS Standards
A5.4 E308 -16 equivalence
JIS Standard
Z3221 ES308-16 (old Z3221 D308-16)
Type
SUS304 stainless
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
For the welding of stainless steel
5
From Japan
On 2017-04-07 05:04:27
Buy an automatic welding mask from your company in order to use this product, such as when you like both hand, it is good and the arc.
This review is about item#06180763.
When stainless steel welding
4
From Japan
On 2016-12-27 21:05:31
Arc performance, both luck of welding good, we are happy about rust and wear resistance. This time is a repeat purchase, but the price had risen is the only complaint point.
This review is about item#6180772.
Welding operation
5
From Japan
On 2016-02-25 20:18:28
It can be used without problems
This review is about item#32599795.
Making handmade anchors and accessories for ships
5
From Japan
On 2014-07-25 16:16:06
I like the thing that I can normally use without worrying about anything.
This review is about item#06180763.
Punching welding of punching board
5
From Japan
On 2014-03-10 13:04:34
The arc comes out very well.
This review is about item#06180763.
welding
5
From Japan
On 2014-03-07 18:22:52
There is no problem with products that can be stably welded, but the price is slightly dissatisfied.
This review is about item#06180763.
Stainless steel processing in general
3
From Japan
On 2013-05-01 14:17:29
This product has been used from a long time ago, purchased from other companies and so on and purchased continuously. I have never used other manufacturers and can not compare, but there is no problem with regard to use. There is little dissatisfaction in terms of price, but it will be purchased continuously as soon as it is lost.
This review is about item#06180772.
welding
4
From Japan
On 2009-06-30 13:05:25
I bought it because the price was cheap. The usability is normal welding rod and there is neither possible nor impossible.
This review is about item#06180763.
Welding of automobile parts
3
From Japan
On 2007-11-19 10:27:20
Very normal use feeling, price is cheap and it is useful.
This review is about item#06180763.