Buy more than* S$200* and get FREE SHIPPING

  • Wire for Carbon Dioxide Welding

Wire for Carbon Dioxide Welding MG-50T

3.50 (4)
Item.#
06180806
Mfr.#
MG-50T
Package Qty.
1Box(20kg)
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Current Range (A)
Downward: 50 over 200 TatsuMuko: 50 over 140 upward: 50 over 120
Wire Diameter (phi mm)
0.9
Type
Mild steel / 490N / mm 2 class high-tensile steel, for low current welding
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Steel welding
3
From Japan
On 2018-01-18 15:06:17
Because 10 kg is light and easy to handle, it is saved. It may be good if there is 0.9 mm.
This review is about item#7351714.
welding
3
From Japan
On 2016-12-18 13:01:43
It is not a great part, but it is still a manufacturer item.
This review is about item#7351687.
Welding steel frame
3
From Japan
On 2014-08-08 07:11:12
I feel like blowing often. It is not good.
This review is about item#06180815.
welding
5
From Japan
On 2010-12-08 17:50:42
Because it is not used so much, the wire gathers rust and dust collects. Because it is small, it can be used before it gets bad
This review is about item#07351687.