Buy more than* S$200* and get FREE SHIPPING

  • Wire for Carbon Dioxide Welding
  • Wire for Carbon Dioxide Welding
  • Wire for Carbon Dioxide Welding

Wire for Carbon Dioxide Welding MG-50T

3.67 (3)
Item.#
06180815
Mfr.#
MG-50T
Package Qty.
1Box(20kg)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Current Range (A)
Downward: 80 over 350 TatsuMuko: 50 over 160 upward: 50 over 140
Wire Diameter (phi mm)
1.2
Type
Mild steel / 490N / mm 2 class high-tensile steel, for low current welding
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-12-18 13:01:43
Although not a big deal parts, it is indeed a manufacturer goods.
This review is about item#7351687.
Welding steel frame
3
From Japan
On 2014-08-08 07:11:12
I feel like blowing often. It is not good.
This review is about item#06180815.
welding
5
From Japan
On 2010-12-08 17:50:42
Because it is not used so much, the wire gathers rust and dust collects. Because it is small, it can be used before it gets bad
This review is about item#07351687.