Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nozzle

Nozzle 10N49

3.17 (6)
Item.#
06180946
Mfr.#
10N49
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard
Inner Diameter (phi mm)
7.9
Dimensions (phi mm)
7.9
Size
#5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 3
1 star 0
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Welding of flat part
2
From Japan
On 2017-09-26 22:52:04
My mouth was too big and I could not shield it well. Maybe the usage is different? I will try it around # 7.
This review is about item#6180964.
As a nozzle for argon welding
2
From Japan
On 2015-01-15 22:08:24
I bought it for the first time because the price was somewhat cheap but I felt that the welding attachment was slightly bad compared to Daihen or Pana. The shape is the same .... Why?
This review is about item#06180964.
DC, AC, AC, welding
2
From Japan
On 2011-03-28 13:35:37
Direct current can be used without problems. Regarding AC, the arc is less stable when compared with genuine at low current.
This review is about item#06180946.
Argon welding at around 180 A direct current
3
From Japan
On 2010-03-07 21:32:40
It can be used without problems for continuous use at low current. There is no problem in use, but when you raise the current you can see the arc through.
This review is about item#06180946.
It is used for EISIN's TIG welding machine.
5
From Japan
On 2009-11-14 06:43:50
The price was cheap and it was possible to use it without any problem.
This review is about item#06180937.
It is used for hardware production.
5
From Japan
On 2009-03-11 22:18:57
It is completely the same as Daiheng's genuine. I can trust.
This review is about item#06180964.