Buy more than* S$200* and get FREE SHIPPING

  • Collet Body

Collet Body 10N30

5.00 (3)
Item.#
06181061
Mfr.#
10N30
Package Qty.
1PC
Ship pack of
1
12.67 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
1.0
Compatible
WT-17(FX), 26(FX), 26P, 18, 18SP(M), 28 SW-418
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Such as welding of automotive parts
5
From Japan
On 2015-12-17 17:59:40
Not only about the time being tried welding but can be used normally.
This review is about item#06181095.
welding
5
From Japan
On 2015-01-15 07:48:01
it is normal. If not care about, than may be this.
This review is about item#06181061.
Used in TIG torch
5
From Japan
On 2008-06-11 23:16:02
We are using the new Daiwa TIG torch. When the price is cheap buy no brand was anxiety, but it can be used without any problem. Also I would like to buy next time.
This review is about item#06181086.