Buy more than* S$200* and get FREE SHIPPING

  • Torch Cap, Middle Cap

Torch Cap, Middle Cap 57Y02M

3.45 (11)
Item.#
06181122
Mfr.#
57Y02M
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
88
Compatible
WT17, WT17FX, WT-26, WT-26FX, WT-18, SW-418, SW-450, i-HEAD #17, i-HEAD #18, WELDCRAFT#1726
Customer Reviews
5 star 5
4 star 0
3 star 3
2 star 1
1 star 2
Review Rating: 3.45
11 Customer Reviews
The reviews are automatic translation.
With Dachen's torch
3
From Japan
On 2017-11-27 22:45:21
Though things could be used without problems, the uneven part is different from genuine parts, it is a kind of impression that it is somewhat difficult to use through gloves.
This review is about item#6181122.
welding
1
From Japan
On 2016-03-02 18:59:31
The thing that arrived was completely different from the picture. I thought that it looked like I was going to look at the pictures and ordered it, but I am in trouble with this. Because photography is the most important thing in mail order sales.
This review is about item#06181122.
It is used for repairing agricultural machinery and civil engineering tools.
5
From Japan
On 2016-01-12 10:33:07
I changed the back cap attached to WP - 26 from S size to M size. The price was reasonable and good.
This review is about item#06181122.
Welding operation
5
From Japan
On 2015-12-12 19:49:47
Used for diversion. It is very nice to use it in a narrow place.
This review is about item#06181122.
Sheet metal work
3
From Japan
On 2015-03-26 19:25:05
The price is easy to use at the outset
This review is about item#06181122.
welding
5
From Japan
On 2014-10-17 17:40:10
The thing is solidly satisfied.
This review is about item#06181122.
I am using it for welding in a narrow place for the handrail welding.
5
From Japan
On 2014-09-07 20:37:42
It was a product brought to welding in a narrow place. Swissy torch enters into narrow pitch place and it is easy to weld. There are many places where you can not work without this. I wonder if I could find a cheap and good one. I am planning to use Don Dong in the future. Of course, because it is a consumable item, repeat purchasing is essential but I will take care of that again.
This review is about item#06181131.
Tig welding
3
From Japan
On 2012-10-12 18:13:35
Compared to other companies' product, the total length is shorter by 20 mm or shorter, which is not long in vain, it is good not to get in the way when working. I feel that it is a matter of material, I do not depend on it with a little Funafuna at the time of wearing. Also slippery hands slippery when loosening, handling is not very good. I think that improving this area is very good.
This review is about item#06181122.
A genuine substitute
2
From Japan
On 2009-04-01 22:10:55
Tightening depth is slightly shallower than genuine. Tungsten may not be securely fixed even if it closes to the end.
This review is about item#06181131.
When aluminum case is welded
5
From Japan
On 2008-12-15 21:08:23
Very convenient without any difference with genuine products
This review is about item#06181131.