Buy more than* S$200* and get FREE SHIPPING

  • Slate Pencil
  • Slate Pencil
  • Slate Pencil

Slate Pencil No.1

5.00 (1)
Item.#
06181375
Mfr.#
No.1
Package Qty.
1Box(100PC)
Ship pack of
1
13.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Length (mm)
80
Width (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Events of the festival
5
From Japan
On 2011-04-14 18:26:12
Used in the children's square at a local shop meeting. It was very popular in that little children who were using the slate pencil. I think that trying to repeater this year.
This review is about item#06181375.