Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Corner Slate Pencil
  • 2 Corner Slate Pencil
  • 2 Corner Slate Pencil

2 Corner Slate Pencil No.220

5.00 (4)
Item.#
06181393
Mfr.#
No.220
Package Qty.
1Box(50PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6.4
Length (mm)
80
Width (mm)
6.4
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Inserting line at the time of production, mark
5
From Japan
On 2017-12-21 06:22:16
Very easy to use and difficult to break, mark part is difficult to disappear.
This review is about item#06181393.
When welding
5
From Japan
On 2017-10-31 09:42:01
Although I purchased it at another shop last time, it is uncomfortable to use, this product is easy to use and the price is affordable.
This review is about item#6181393.
SIGN OF STEEL
5
From Japan
On 2014-07-17 20:53:46
It is hard to break and it is very satisfying because we can use it even if it becomes short.
This review is about item#06181393.
Iron Workshop Factory Writing on the steel work frame
5
From Japan
On 2013-06-26 13:22:29
It is hard to break and easier to write! Cheap to be good. By entering the campaign code, I am happy that 10% more off! It is a consumable item, so it's good that ease of use is attractive!
This review is about item#06181393.