Buy more than* S$200* and get FREE SHIPPING

  • Minicock plug PF type (for blow pipe installation)
  • Minicock plug PF type (for blow pipe installation)
  • Minicock plug PF type (for blow pipe installation)

Minicock plug PF type (for blow pipe installation) C22PF

Item.#
06181427
Mfr.#
C22PF
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Dimensions C (mm)
19.1
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
30
Type
One-touch couplers Plug
Compatible Fluid
Oxygen
Dimensions Lp (mm)
36
TRUSCO Part Number
113-0161
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions (Hp)
Hexagon 19
Material (Seal)
Nitrile rubber
Type
TORCH FOR MOUNTING (PF TYPE)
Material (Body)
Steel (chrome plated)
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
Dimensions Bp (mm)
4
Dimension T (mm)
M16x1.5