|
Minicock plug PF type (for blow pipe installation) C33PF
- Item.#
- 06181445
- Mfr.#
- C33PF
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen, For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
- Dimensions C (mm)
- 19.1
- Maximum Working Pressure (MPa [kgf/cm2])
- 0.7[7]
- Operating Temperature Range (deg C)
- -20 - +80
- Weight (g)
- 30
- Type
- One-touch couplers
Plug
- Dimensions Lp (mm)
- 36.2
- TRUSCO Part Number
- 113-0188
- Dimensions Bp (mm)
- 4.5
- Pressure Resistance (MPa [kgf/cm2])
- 1.0[10]
- Dimensions (Hp)
- Hexagon 19
- Material (Seal)
- Nitrile rubber
- Type
- TORCH FOR MOUNTING (PF TYPE)
- Material (Body)
- Steel (chrome plated)
- Description 2
- Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
- Dimension T (mm)
- M 16 X 1.5 LEFT
- Compatible Fluid
- Fuel gas
|