Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Minicock socket SH type (for rubber hose mounting)
  • Minicock socket SH type (for rubber hose mounting)
  • Minicock socket SH type (for rubber hose mounting)

Minicock socket SH type (for rubber hose mounting) CC225SH

Item.#
06181454
Mfr.#
CC225SH
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen, For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass (chrome plated)
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
Compatible Fluid
Oxygen
Dimension T (phi mm)
6.2
Dimensions Bs (phi mm)
3.1
Dimensions A (mm)
21
TRUSCO Part Number
113-0099
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Material (Seal)
Nitrile rubber
Type
For mounting rubber hose (SH type)
Type
One-touch couplers Socket
Other Side's Hose Size
Internal diameter phi5mm
Dimensions J (mm)
6.2
Dimensions Ls (mm)
66.1
Dimension D (phi mm)
17
Weight (g)
43