Buy more than* S$200* and get FREE SHIPPING

  • Minicock socket SF type (for container mounting)
  • Minicock socket SF type (for container mounting)
  • Minicock socket SF type (for container mounting)

Minicock socket SF type (for container mounting) CC33SF

Item.#
06181481
Mfr.#
CC33SF
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Dimensions (Hs)
Hexagon 19
Material (Seal)
Nitrile rubber
Type
CONTAINER FOR MOUNTING (SF TYPE)
Type
One-touch couplers Socket
Compatible Fluid
Fuel gas
Dimension T (mm)
M 16 X 1.5 LEFT
Weight (g)
64
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass (chrome plated)
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
Dimensions Ls (mm)
53
Dimension D (phi mm)
18.5
TRUSCO Part Number
113-0196