Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Welding Machine, Acetylene Welding Machine

Small Welding Machine, Acetylene Welding Machine Crater with a small blowpipe

Item.#
06181497
Mfr.#
Crater with a small blowpipe
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Blowpipe
Small size pistol type welding machine and glitter SW type
Burner Diameter (mm)
No.50:phi0.7 No.70:phi0.8 No.100:phi0.9 No.140:phi1.0 No.200:phi1.2
Weight (g)
Blowpipe : -- 480-/crater: -- 25
Type
Small welding machine (B form No. 0) and a low voltage type
Accessories
Crater: Five
Gas Pressure (Mpa)
oxygen: -- 0.2-/acetylene: -- 0.02
Burner
No.50, No.70, No.100, No.140, No.200
Overall Length (mm)
380
Specification
For acetylene